Shop All Tool Storage Accessories
Hansen
Socket Tray, Red, Plastic
Mfr # 12013
Zoro # G200700158
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Socket Tray
- Color Red
- Overall Depth 3 11/16 in
- Overall Width 18 1/8 in
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 12013
- Zoro # G200700158
- UPC # 656811120132
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 3 11/16 in |
Overall Width | 18 1/8 in |
Details
Item | Socket Tray |
Features | Socket Tray |
Color | Red |
Material | ABS Plastic |
Description
Red, Socket Tray, ABS Plastic, 18 1/8 in Overall Width, 3 11/16 in Overall Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- WILTON Premium Mortise Chisel And Bit 1/4IN (1791091)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- IRWIN Tap (1558ZR)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38073)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Green (38043)
- HANSEN Socket Tray, Gray, Plastic (12023)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- HANSEN Magnetic Pliers Organizer, holds 6 pliers (8212)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green (38033)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-30MM)
- Hansen Tool Storage Accessories