Shop All Tool Storage Accessories
Hansen
Socket Tray, Orange, Plastic
Mfr # 12063
Zoro # G100700159
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 22 in
- Color Orange
- Overall Depth 3 11/16 in
- Material ABS Plastic
- Features Socket Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 12063
- Zoro # G100700159
- UPC # 656811120637
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 22 in |
Overall Depth | 3 11/16 in |
Details
Item | Socket Tray |
Color | Orange |
Material | ABS Plastic |
Features | Socket Tray |
Description
Orange, Socket Tray, ABS Plastic, 22 in Overall Width, 3 11/16 in Overall Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 1, Carbide (WNMG431ESU-AC8025P)
- BON TOOL Step Tool, Plex Outside 6" X 5", 1" Radius Wood Handle (82-122)
- MORSE Spade Bit, Series: WSB, 7/8 in dia, 6 in OAL, 1/4 in Shank (WSB875)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T321BF3)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- HANSEN Socket Tray, 3/8 In Dr, SAE, Std and Deep (3801)
- HANSEN Hex/Torx Socket Bit Tray (50000)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- GREAT NECK MITRE BOX PLASTIC KIT (BSB14)
- Hansen Tool Storage Accessories