Shop All Tool Storage Accessories
Hansen
Socket Tray, Orange, Plastic
Mfr # 12053
Zoro # G700700146
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 11/16 in
- Material ABS Plastic
- Overall Width 18 1/8 in
- Features Socket Tray
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 12053
- Zoro # G700700146
- UPC # 656811120538
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 3 11/16 in |
Overall Width | 18 1/8 in |
Details
Item | Socket Tray |
Material | ABS Plastic |
Features | Socket Tray |
Color | Orange |
Description
Orange, Socket Tray, ABS Plastic, 18 1/8 in Overall Width, 3 11/16 in Overall Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6214)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- HANSEN Socket Tray, 1/2 In Dr, Metric, Std/Deep (1202)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38073)
- HANSEN Socket Tray, Green, Plastic (12043)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- HANSEN Socket Tray Set, Yellow, Plastic (92016)
- TENG TOOLS TTX00 Empty TTX TC Storage Tray (TTX00)
- Hansen Tool Storage Accessories