Shop All Tool Storage Accessories
Hansen
Socket Tray, Green, Plastic
Mfr # 12043
Zoro # G400700194
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Green
- Features Socket Tray
- Overall Depth 3 11/16 in
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 12043
- Zoro # G400700194
- UPC # 656811120439
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 3 11/16 in |
Overall Width | 22 in |
Details
Item | Socket Tray |
Material | ABS Plastic |
Color | Green |
Features | Socket Tray |
Description
Green, Socket Tray, ABS Plastic, 22 in Overall Width, 3 11/16 in Overall Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- WIHA 1/4 in Drive Insulated Socket 13 mm, Hex, Metric (31334)
- BIG HORN 5 Inch x 4 Inch Adaptor (11500)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- HANSEN Socket Tray Set, Orange, Plastic (92015)
- HANSEN Socket Tray, 1/2 In Dr, SAE, Std and Deep (1201)
- HANSEN Socket Tray, Yellow, Plastic (12083)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Green (3803)
- HANSEN Socket Tray, Yellow, Plastic (12073)
- JONES STEPHENS Tool Tote Tray, 9 in. x 15 in. x 5 in. with 6 Dividers (T60122)
- Hansen Tool Storage Accessories