Shop All Tool Storage Accessories
Hansen
Socket Tray, Green, Plastic
Mfr # 12033
Zoro # G800700183
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 1/8 in
- Material ABS Plastic
- Color Green
- Overall Depth 3 11/16 in
- Features Socket Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 12033
- Zoro # G800700183
- UPC # 656811120330
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 18 1/8 in |
Overall Depth | 3 11/16 in |
Details
Item | Socket Tray |
Material | ABS Plastic |
Color | Green |
Features | Socket Tray |
Description
Green, Socket Tray, ABS Plastic, 18 1/8 in Overall Width, 3 11/16 in Overall Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 36 (DC714)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (21WL42)
- SUNEX 1/2" Drive SAE, 5 pcs (2625)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red (38013)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange (38053)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Orange (14063)
- HANSEN Wrench Rack for SAE or Metric Wrenches, Customizable (3500)
- HANSEN Socket Tray, 1/4 In Dr, Metric, Std/Deep (1402)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- Hansen Tool Storage Accessories