Shop All Tool Hanging Racks & Rails
Hansen
Socket Tray, 20-1/2 in. L, ABS Plastic, 6PK
Mfr # 92000
Zoro # G9749853
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Red
- Material Plastic
- Features Organize Tools
- For Use With SAE or Metric Sockets
- Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 92000
- Zoro # G9749853
- UPC # 656811920008
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Length | 20 1/2 in |
Height | 4 1/2 in |
Width | 8 in |
Overall Height | 4 1/2 in |
Overall Width | 8 in |
Overall Depth | 20 1/2 in |
For Socket Size/Type | 1/2 in, 1/4 in, 3/8 in |
Details
Item | Socket Tray |
Color | Gray/Red |
Material | Plastic |
Features | Organize Tools |
For Use With | SAE or Metric Sockets |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Includes | Mfr. Part No. 1201, Mfr. Part No. 1401, Mfr. Part No. 1402, Mfr. Part No. 3801, Mfr. Part No. 3802, Mfr. Part No. 1202 |
Type | Tool Organizer |
Finish | Smooth |
Number of Trays | 6 |
Number of Rows | 2 |
Number of Posts/Slots | 28, 30, 34, 118 |
Description
Gray/Red, Socket Tray, Plastic, 8 in Overall Width, 20 1/2 in Overall Depth, 4 1/2 in Overall Height, Finish Smooth, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Includes Mfr. Part No. 1201, Mfr. Part No. 1401, Mfr. Part No. 1402, Mfr. Part No. 3801, Mfr. Part No. 3802, Mfr. Part No. 1202, Number of Handles 0, Number of Posts/Slots 28, 30, 34, 118, Number of Rows 2, Number of Trays 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- REGAL CUTTING TOOLS M3 x 0.5 D3 2 Flt. Plug Metric Spiral Flute (027600AS)
- HANSEN Metric Wrench Rack (5302)
- HANSEN Fractional Wrench Rack (5301)
- HANSEN Universal Wrench Rack (5300)
- HANSEN GLOBAL Quik-Pik Metric Wrench Rack, Grey (5302)
- TOOLFLEX Pro 2-Pack Small Holders, Black (602-1)
- KLEIN TOOLS Tradesman Pro™ Modular Wall Rack (55921)
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- Hansen Tool Hanging Racks & Rails