Shop All Tool Storage Accessories
Hansen
Socket Tray, 1/4 In Dr, Metric, Std/Deep
Mfr # 1402
Zoro # G4195676
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 in Dr., Metric, Standard and Deep
- Width 2 3/16 in
- Material Plastic
- Features End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts
- Length 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 1402
- Zoro # G4195676
- UPC # 656811014028
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 2 3/16 in |
Length | 9 1/16 in |
Height | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Depth | 9 1/8 in |
Overall Width | 2 3/16 in |
For Socket Size/Type | 1/4 in |
Details
Item | Socket Tray |
Type | 1/4 in Dr., Metric, Standard and Deep |
Material | Plastic |
Features | End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts |
Color | Gray |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Number of Rows | 2 |
Includes End Tangs | Yes |
Number of Trays | 1 |
Number of Posts/Slots | 28 |
Description
Gray, Socket Tray, Plastic, 2 3/16 in Overall Width, 9 1/8 in Overall Depth, 2 1/2 in Overall Height, For Socket Size/Type 1/4 in, Includes End Tangs Yes, Number of Handles 0, Number of Posts/Slots 28, Number of Rows 2, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tripod (48-35-3700)
- DRILL AMERICA #18 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD18S)
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- S-B POWER TOOL XB-DW2 Electric Drywall Cutting Bit, 2PK (3241858)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange (38053)
- HANSEN Socket Tray, Green, Plastic (12043)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Red and Gray, 4 Pieces (92003)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- MILWAUKEE TOOL 2PK Bin Set for PACKOUT™ (48-22-8062)
- Hansen Tool Storage Accessories