Shop All Tool Storage Accessories
Hansen
Socket Tray, 1/2 In Dr, SAE, Std and Deep
Mfr # 1201
Zoro # G4098717
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1/2 In Dr., SAE, Standard and Deep
- Width 4 in
- Material Plastic
- Features End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts
- Length 18 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 1201
- Zoro # G4098717
- UPC # 656811012017
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 4 in |
Length | 18 1/8 in |
Height | 3 5/8 in |
Overall Width | 4 in |
Overall Depth | 18 1/8 in |
Overall Height | 3 5/8 in |
For Socket Size/Type | 1/2 in |
Details
Item | Socket Tray |
Type | 1/2 In Dr., SAE, Standard and Deep |
Material | Plastic |
Features | End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Color | Red |
Includes End Tangs | Yes |
Number of Rows | 2 |
Number of Posts/Slots | 28 |
Number of Trays | 1 |
Description
Red, Socket Tray, Plastic, 4 in Overall Width, 18 1/8 in Overall Depth, 3 5/8 in Overall Height, For Socket Size/Type 1/2 in, Includes End Tangs Yes, Number of Handles 0, Number of Posts/Slots 28, Number of Rows 2, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- RDX 1-33/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHK SMALLER THAN STANDARD 4MT TAPER SHK DRL (X203 1-33/64)
- HANSEN Socket Tray, Yellow, Plastic (12083)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- HANSEN Socket Tray, Orange, Plastic (12053)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red (38013)
- BETA Suspended cupboard, 0.8 m long, for workshop equipment combination (055000312)
- Hansen Tool Storage Accessories