Shop All Tool Storage Accessories
Hansen
Socket Tray, 1/2 In Dr, Metric, Std/Deep
Mfr # 1202
Zoro # G4028412
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/2 In Dr., Metric, Standard and Deep
- Width 3 1/2 in
- Material Plastic
- Features End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts
- Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 1202
- Zoro # G4028412
- UPC # 656811012024
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 3 1/2 in |
Length | 20 1/2 in |
Height | 3 5/8 in |
Overall Height | 3 5/8 in |
Overall Depth | 20 1/2 in |
Overall Width | 3 1/2 in |
For Socket Size/Type | 1/2 in |
Details
Item | Socket Tray |
Type | 1/2 In Dr., Metric, Standard and Deep |
Material | Plastic |
Features | End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Color | Gray |
Number of Trays | 1 |
Number of Rows | 2 |
Includes End Tangs | Yes |
Number of Posts/Slots | 34 |
Description
This Hansen 1202 Socket Tray is the perfect tool for keeping your sockets organised. The end tangs allow you to pick out of tight tool boxes, and the sizes are marked on top of posts. It has a 1/2 In Dr., Metric, Standard and Deep configuration. The tray is 20 1/2 in. long, 3 5/8 in. high and 3 1/2 in. wide. It also comes with a tool storage type included - a drawer or tray organizer. Made of plastic, this gray socket tray has an overall width of 3 1/2 in., and an overall height of 3 5/8 in.. If you want a way to keep your sockets organised, the Hansen 1202 Socket Tray is the ideal solution for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 24 In L, 3 Vials, Silver (1300-2400)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- HANSEN Socket Tray Set, Yellow, Plastic (92016)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- HANSEN Magnetic Pliers Organizer, holds 6 pliers (8212)
- FLAME KING 40 lb Steel Empty LP Tank (YSN401)
- Hansen Tool Storage Accessories