Shop All Needle Valves
Hansen
Needle Valve, Straight, Brass, 3/16 In, Tube
Mfr # A6763
Zoro # G1718683
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/16"
- Connection Tube
- Body Material Brass
- Max. Pressure 150 psi
- Length 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # A6763
- Zoro # G1718683
- Country of Origin China
- Category Needle Valves
Dimensions
Tube Size | 3/16" |
Length | 1-1/16" |
Max. Height | 1-1/32" |
Details
Connection | Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Handle Material | Steel |
Stem Type | Brass |
Seal Material | Metal |
Temp. Rating | 0 Degrees to 250 Degrees F |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Tube Size 3/16 in, Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 1/32 in, Length 1 1/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P8MC6)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2214P-2-2)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. (330)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 3/16 In (A6845)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 5/16 In. (A6855)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- WHITEY WHITEY SS-12NBF8-G MANUAL NPT STAINLESS 6000PSI 1/2IN NEEDLE VALVE (SS-12NBF8-G)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- PARKER Needle Valve, Angled, 1/8x1/4, Compression (NV104C-4-2)
- Hansen Valves