Shop All Needle Valves
Hansen
Needle Valve, Straight, Brass, 1/4 x 5/16In
Mfr # A6755
Zoro # G1131584
$17.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" x 5/16"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Length 1 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # A6755
- Zoro # G1131584
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" x 5/16" |
Length | 1 9/32 in |
Max. Height | 1 3/32 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Stem Type | Brass |
Temp. Rating | 0 Degrees to 250 Degrees F |
Seal Material | Metal |
Handle Material | Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in x 5/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 3/32 in, Length 1 9/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (2201-4ABCP)
- SLOAN Diaphragm Kit, 2.4 GPF (A44A)
- PARKER Union Elbow, Brass, Tube, 3/8 In., PK10 (155F-6)
- ZURN Atmospheric Vacuum Breaker 12-35Xlch (12-35XLCH)
- HANSEN Needle Valve, Straight, Brass, 3/16 In, Tube (A6763)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 5/16 In. (A6855)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. (330)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 3/16 In (A6845)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- ANDERSON GREENWOOD Gauge 12In X 34In Manual Npt Stainless 1500Psi Needle Valve (M5AHSS46LS 112721002)
- DYNAMIC Needle Valve, 3/8" NPT (450061)
- Hansen Valves