Shop All Needle Valves
Hansen
Needle Valve, Angled, Brass, 1/8 x 5/16 In.
Mfr # 325
Zoro # G2228362
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" x 5/16"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Seal Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 325
- Zoro # G2228362
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" x 5/16" |
Length | 29/32" |
Max. Height | 1-7/32" |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Seal Material | Metal |
Fitting Style | Angled |
Stem Type | Brass |
Temp. Rating | 0 Degrees to 250 Degrees F |
Handle Material | Steel |
Description
Needle Valve, Angled, Body Material Brass, Pipe Size 1/8 in x 5/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 7/32 in, Length 29/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper 90 Degree Close Rough Elbow (607 1)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810S-SS-N-1/8)
- PARKER 1/4" A-LOK Brass Bulkhead Union (4BC4-B)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 5/16 In. (A6855)
- HANSEN Needle Valve, Straight, Brass, 3/16 In, Tube (A6763)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. (330)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 3/16 In (A6845)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LK-B)
- HAYWARD FLOW CONTROL Needle Valve, Straight, 1/2", PVC/FPM, Threaded (NVA1050T)
- Hansen Valves