Shop All Toggle & Latch Clamps
Hansen
Mill 316 Stainless Steel Deck Toggle for 1/8-in Cable
Mfr # CBLHDT1
Zoro # G810109099
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # CBLHDT1
- Zoro # G810109099
- Country of Origin United States
- Category Toggle & Latch Clamps
Description
CRL Hansen Deck Toggle for 1/8 Cable is Crimped on the end of 1/8 Stainless Steel Cable then wall or flat surface to allows vertical adjustment on spans. For use on only 1/8 3 mm diameter Cable.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 3/8" and 1/2" Dr 9 Pc Set, Hex Bit Sk (360)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Bottoming Tap (DWT60809)
- WIDIA Threading Insert, NT, (NT3R)
- ARMOR TOOL Auto Adjust Horizontal High Profile Toggle Clamp W/ Hrzntl Base Plate (STC-HH70)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- DE-STA-CO Toggle Clamp, Vert Hold, 125 Lb, H 3.03 (201-USS)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- DE-STA-CO Locking Latch Clamp, 11.89 in L, 2.63 in W (371-RSS)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- Hansen Toggle & Latch Clamps