Shop All Tool Storage Accessories
Hansen
Metric Three Row Socket Tray for 3/8" Drive Sockets, Green
Mfr # 38043
Zoro # G8155946
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Three Row Socket Tray for 3/8" Dr
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 38043
- Zoro # G8155946
- UPC # 656811380437
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Metric Three Row Socket Tray for 3/8" Dr |
Features | Metric Three Row Socket Tray for 3/8" Dr |
Color | Green |
Description
Metric Three Row Socket Tray for 3/8 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Long Nose Pliers, 8", 6-in-1 (CMHT81715)
- J.W. WINCO JW Winco GN99.8 12NEN7 Clamp Nut (12NEN7)
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- HANSEN Socket Tray, Red, Plastic (12013)
- HANSEN Wrench Rack for SAE or Metric Wrenches, Customizable (3500)
- HANSEN Hex/Torx Socket Bit Tray (50000)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- Hansen Tool Storage Accessories