Shop All Tool Storage Accessories
Hansen
Metric Socket Tray for 1/2" Drive Sockets, Green
Mfr # 1204
Zoro # G8155727
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Features Socket Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 1204
- Zoro # G8155727
- UPC # 656811012048
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Socket Tray |
Color | Green |
Features | Socket Tray |
Description
Socket Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 12" (812PW)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C1000R3--S21)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19498)
- HANSEN Socket Tray, Yellow, Plastic (12073)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange (38053)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38083)
- HANSEN Fractional Socket Tray for 1/2" Drive Sockets, Orange (1205)
- GENESIS Genesis GCOT335 Cut-Off Tool, 120 V, 3 in Dia Wheel (GCOT335)
- Hansen Tool Storage Accessories