Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, FF Series
Mfr # 6FFP56UN
Zoro # G4660302
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type HTMA
- Connection Type UNF
- Coupler Thread Size 9/16"-18
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 6FFP56UN
- Zoro # G4660302
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 1/2" |
Thread Size | 9/16"-18 |
Overall Length | 2 1/16 in |
Max. Outside Dia. | 15/16 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FF Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,800 psi, Max. Flow Rate 27.25 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- TOMPKINS Hydraulic Fitting-Steel12MOR-10MOR ADJ (6403-NWO-12-10)
- CLESCO F2PS-BR-062 Bronze Bearing, Pressed Steel Housing, Self-Aligning (F2PS-BR-062)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- EATON AEROQUIP Dust Cap, 1", Push On, Vinyl (5657-16)
- Hansen Hydraulic Quick Couplers