Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/16"-12 Thread Size, FF Series
Mfr # 16FFS106UN
Zoro # G4655077
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type HTMA
- Connection Type UNF
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 16FFS106UN
- Zoro # G4655077
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 3/4" |
Thread Size | 1-1/16"-12 |
Overall Length | 3 1/2 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 1 43/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,800 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4" (8S114)
- HANSEN Dust Plug, 1/4", Push On, Vinyl (PSDC2HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2K16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S21)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S16)
- HANSEN Hydraulic Quick Connect Hose 1/4In Pipe Coupling (LL2-H16)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SH3-62)
- Hansen Hydraulic Hoses & Fittings