Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/16"-12 Thread Size, FF Series
Mfr # 16FFP106UN
Zoro # G4679674
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type HTMA
- Connection Type UNF
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 16FFP106UN
- Zoro # G4679674
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 3/4" |
Thread Size | 1-1/16"-12 |
Overall Length | 2 61/64 in |
Max. Outside Dia. | 1 9/16 in |
Coupling Size | 5/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FF Series, Steel, Coupling Size 5/8 in, Female, Max. Working Pressure @ 70 F 5,800 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Genteq Direct Drive Motor, 1/3 HP, 1075 RPM, 208-230/277V, OAO (6703)
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- GATES PowerGrip Timing Belts, 150L075 (150L075)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1H11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (210)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T30)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1H11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- Hansen Hydraulic Hoses & Fittings