Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # 3T20
Zoro # G0698863
product price: $5.76
/ea
$5.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 14.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 3T20
- Zoro # G0698863
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Overall Length | 1 11/16 in |
Length | 1-11/16" |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 4,200 psi, Max. Flow Rate 53 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- METALRUSTGUARD Corrosion Inhibitor, Prevent Rust, 3.5lb. (4.5MRG150)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40BS26H X 1)
- MARCO Air Hose 1" x 50 Ft. Coupled 200 psi (10AH100AC)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1H11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6HP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3L25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFS50)
- DIXON K Series Hydraulic Interchange Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x FNPT, Buna-N Seal/S (4KF4)
- Hansen Hydraulic Hoses & Fittings