Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # 3K8
Zoro # G0698802
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type SAE
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 6.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 3K8
- Zoro # G0698802
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-15/16" |
Overall Length | 1 15/16 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, HK Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- BSC PREFERRED Belt, A/4L, 1/2 x 57in OC (A55/4L570)
- GROZ Grease Pump, Foot Operated (44255)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R48D10GV, Return Line, 10 micron (ZX-R48D10GV)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2T16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML4HP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFP75UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFS75UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP-E47)
- Hansen Hydraulic Quick Couplers