Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # 3H8
Zoro # G0698617
product price: $77.77
/ea
Free Shipping & Returns
$77.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type SAE
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 6.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 3H8
- Zoro # G0698617
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 2-3/4" |
Overall Length | 2 3/4 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, HK Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- TIMKEN TIM-3482, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3482 (3482)
- D&D Timing Belt, L, 0.5 x 26.5in PL, T71 (265L050)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (10FFP75UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T21)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (12FFP87UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- Hansen Hydraulic Hoses & Fittings