Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size
Mfr # 6T30
Zoro # G0698748
product price: $19.34
/ea
$19.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 60.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 6T30
- Zoro # G0698748
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 2 13/64 in |
Length | 2-13/64" |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 2,100 psi, Max. Flow Rate 227.12 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- GATES Super HC Molded Notch Belts, 3VX926 (3VX926)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8KP16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL4HP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T10)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S35)
- DIXON HT Series Flush Face Quick Connect Coupling, 1-1/16-12 Nominal, Female O-Ring Boss End Style, Steel (4HTOF6)
- Hansen Hydraulic Quick Couplers