Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size
Mfr # 19FFS75
Zoro # G4696544
original price:
$215.99
5% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type HTMA
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 19FFS75
- Zoro # G4696544
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 3 51/64 in |
Max. Outside Dia. | 1 13/16 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 105 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 230/460V Voltage, 1770 Nameplate RPM (EM3710T-BG)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3300E)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6KP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL4HP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3K21)
- Hansen Hydraulic Hoses & Fittings