Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 3R15
Zoro # G0698967
product price: $56.34
/ea
$56.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type EA
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 46.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 3R15
- Zoro # G0698967
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 3/8" |
Thread Size | 1/4"-18 |
Overall Length | 2 11/32 in |
Length | 2-11/32" |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 3RL Series, Steel, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 300 psi, Max. Flow Rate 183.97 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Plug In Terminal, 2 Position, 24VDC (SY3140-5FU)
- PRIMEFIT Air Filter Regulator Combo With 1/2" Push To Connect Fittings (PCFR3802G)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM864N)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11H (11H)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1T11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1H11)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- Hansen Hydraulic Quick Couplers