Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 2T16
Zoro # G0698407
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 6.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 2T16
- Zoro # G0698407
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Length | 1-29/64" |
Overall Length | 1 29/64 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,500 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- D&D Timing Belt, XL, 0.5 x 9.4in PL, T47 (94XL050)
- CAMOZZI Mechanically Operated Valve, 3/2 Way Nc, 1/8 NPTF, Lever / Roller Actuator, Spring Return, NPTF Ports (338-955TF)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- HANSEN Dust Cap, 1/4", Push On, Vinyl (PPDC2HK)
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- HANSEN Dust Plug, 1/4", Push On, Vinyl (PSDC2HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1T11)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S30)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6MV)
- Hansen Hydraulic Hoses & Fittings