Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 2K6
Zoro # G0698827
product price: $73.03
/ea
$73.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type SAE
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 2K6
- Zoro # G0698827
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 21/32 in |
Length | 1-21/32" |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, HK Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-25-11)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T25)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- EATON AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- Hansen Hydraulic Quick Couplers