Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 2H6
Zoro # G0698687
product price: $33.70
/ea
$33.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type SAE
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 2H6
- Zoro # G0698687
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Length | 2-13/32" |
Overall Length | 2 13/32 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, HK Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC FJC 6448 R134A 10 Ft. Hose Set With Manual Couplers (FJC-6448)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJDA105A)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 24 # of Teeth (60B24F-1)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 100 (CU-851-100K)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (40)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EF)
- Hansen Hydraulic Hoses & Fittings