Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # 4T26
Zoro # G0698662
product price: $20.47
/ea
$20.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
- Coupler Flow Rate 20.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 4T26
- Zoro # G0698662
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Length | 1-59/64" |
Overall Length | 1 59/64 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,500 psi, Max. Flow Rate 75.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive (ATV212HU40M3X)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23090MPG, Pressure Line, 10 micron (ZX-PT23090MPG)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T30)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (210)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (10FFP75UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2T16)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/8"-18 Thread Size (FEM-371-6FP)
- Hansen Hydraulic Quick Couplers