Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # 4KP10
Zoro # G0698592
product price: $122.97
/ea
Free Shipping & Returns
$122.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type SAE
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
- Coupler Flow Rate 12.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 4KP10
- Zoro # G0698592
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 2 7/64 in |
Length | 2-7/64" |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, HK Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206ZZEC3 (6206ZZEC3)
- MARTIN SPROCKET & GEAR Cplg Jaw, ML225 1 1/2 (ML225 1 1/2)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (2MDT2)
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2R15)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2K16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1H11)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- Hansen Hydraulic Quick Couplers