Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # 10FFP50
Zoro # G3900047
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 16028
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 3/8"
- Coupler Flow Rate 7.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 10FFP50
- Zoro # G3900047
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 3/8" |
Thread Size | 1/2"-14 |
Length | 2-5/8" |
Overall Length | 2 11/16 in |
Max. Outside Dia. | 2 5/64 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 29 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.6 GPM (1070054)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3412)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2H6)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FTP554)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3L25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S35)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-N8M)
- Hansen Hydraulic Quick Couplers