Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size
Mfr # 8T36
Zoro # G0698653
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
- Coupler Flow Rate 110.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 8T36
- Zoro # G0698653
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Length | 2-7/32" |
Overall Length | 2 7/32 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 416.4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3300E)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S31)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1K11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFP75UN)
- REXNORD STK 1-1/4IN HUB (1040T)
- Hansen Hydraulic Quick Couplers