Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size
Mfr # 8T35
Zoro # G0698574
product price: $48.92
/ea
$48.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
- Coupler Flow Rate 110.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 8T35
- Zoro # G0698574
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 2 31/64 in |
Length | 2-31/64" |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 1 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 416.4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR25SF10)
- MILTON INDUSTRIES 3/8" NPT Female x 1/4" NPT Male Brass Adapter (653-2)
- SUPER LUBE 450 mL Cartridge White (41580)
- TRITAN Angular Contact Ball Bearing, 6400lb., NBR (5206 2RS/C3 PRX)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3000SL)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6KP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3L15)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1-5/16"-12 Thread Size (SH8-63-T16)
- Hansen Hydraulic Quick Couplers