Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size
Mfr # 8HP16
Zoro # G0698626
product price: $140.14
/ea
Free Shipping & Returns
$140.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type SAE
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
- Coupler Flow Rate 50.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 8HP16
- Zoro # G0698626
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 4 1/8 in |
Length | 4-1/8" |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, HK Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 189.27 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- MARATHON MOTORS Pump Motor, Split Ph, 1/2 HP, 1725,115V, 48Y (5KH36MNB637X)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 2370 (2370)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (12FFP87UN)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 1/2"-14 Thread Size (FEM-371-8FP)
- Hansen Hydraulic Hoses & Fittings