Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # B3T20
Zoro # G0698486
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 14.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B3T20
- Zoro # G0698486
- Country of Origin India
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-11/16" |
Overall Length | 1 11/16 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 4,200 psi, Max. Flow Rate 53 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-07-L-T3-PQ2-VQ2-RO1-B (VN-07-L-T3-PQ2-VQ2-RO1-B)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT75710, Pressure Line, 10 micron, Outside-In (MF0059501)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.5 Rod Diameter, 3000 PSI, 216800 (216801)
- BANDO TimingBelt, SynchroHT, Neoprene, 1200-8M-20 (1200-8M-20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (19FFP75)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3K21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T10)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, H Series (VHC4-4EM)
- Hansen Hydraulic Hoses & Fittings