Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size
Mfr # 6S31
Zoro # G0698766
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 60.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 6S31
- Zoro # G0698766
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 2 1/16 in |
Length | 2-1/16" |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,100 psi, Max. Flow Rate 227.12 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50BS18H X 1 1/2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1 (CB182208)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3H21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (19FFS75)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4010-6P)
- Hansen Hydraulic Hoses & Fittings