Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size
Mfr # B1T11
Zoro # G0698398
product price: $16.40
/ea
$16.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
- Coupler Flow Rate 2.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B1T11
- Zoro # G0698398
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Overall Length | 31/32 in |
Length | 31/32" |
Coupling Size | 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 3,400 psi, Max. Flow Rate 7.57 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010ON, Return Line, 10 micron, Outside-In (MF0064287)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- ELESA Oil level indicators, HCX.127-P-M12 (HCX-P)
- SNAP-TITE Dust Cap, EA & E Series 1/4 In. Nipples (PDC-4)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FTP554)
- HANSEN Hydraulic Quick Connect Hose 1/4In Pipe Coupling (LL2-H16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6HP31)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-502-12BMF)
- Hansen Hydraulic Quick Couplers