Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size
Mfr # B1T10
Zoro # G0698958
product price: $7.10
/ea
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
- Coupler Flow Rate 2.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B1T10
- Zoro # G0698958
- Country of Origin India
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Overall Length | 1 1/16 in |
Length | 1-1/16" |
Coupling Size | 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 1/8 in, Male, Max. Working Pressure @ 70 F 3,400 psi, Max. Flow Rate 7.57 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, Link (80-1NP CL)
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- DAYTON 6L102 Steel Reducer Bushing (6L102)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML4HP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL8KP36)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2K16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- OTC COUPLER HALF QUICK WITH DUST CAP (OTC9796)
- Hansen Hydraulic Quick Couplers