Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # FTP352
Zoro # G0610837
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Moldmate
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 4.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # FTP352
- Zoro # G0610837
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 3/8" |
Thread Size | 1/4"-18 |
Overall Length | 1 13/32 in |
Length | 1-13/32" |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FLO-TEMP Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 15.14 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Kps8M-760 Timing Belt, 150-Kps8M-760 (150-KPS8M-760)
- SMC Valve, Sngl, 5Port, 2 Psition, 24VDC, 4mmPort (SY3120-5MOU-C4-Q)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 16 In Stroke (288-354)
- MCGILL CF Series, Cam Follower, #CF1/2 (CF1/2)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2H6)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFS75UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFP37)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T36)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- Hansen Hydraulic Hoses & Fittings