Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 2S15
Zoro # G0698784
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 6.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 2S15
- Zoro # G0698784
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 23/32 in |
Length | 1-23/32" |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 5,500 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 35 (3VX350)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BV91)
- DODGE F4B-E-108R Type E-Xtra Flange Bearing, 4-Bolt Base (023097 F4B-E-108R)
- DYNABRADE Spindle (53552)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1H11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T15)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S30-2P)
- Hansen Hydraulic Hoses & Fittings