Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # FTS504
Zoro # G0699012
product price: $36.05
/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Moldmate
- Connection Type Hose Barb
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
- Coupler Flow Rate 13.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # FTS504
- Zoro # G0699012
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Length | 2-53/64" |
Overall Length | 2 53/64 in |
Hose Inside Dia. | 1/2" |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FLO-TEMP Series, Brass, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 49.21 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-3/8-3/8-U (QBL-3/8-3/8-U)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- MRC Double Row Ball Brgs, #5205 (5205)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 3/4-14 In NPT (1AA12PF12)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1H11)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S15)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFS106UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFS50)
- DIXON HT Series Flush Face Coupling, 1/2-14 Nominal, FNPT, 316 SSss Steel (4HTF4-SS)
- Hansen Hydraulic Quick Couplers