Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size
Mfr # B8T36
Zoro # G0698565
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
- Coupler Flow Rate 110.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B8T36
- Zoro # G0698565
- Country of Origin India
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 2 7/32 in |
Length | 2-7/32" |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 416.4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T10)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (19FFS75)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (5608-12-12S)
- Hansen Hydraulic Quick Couplers