Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series
Mfr # ML1K11
Zoro # G0604022
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
- Coupler Flow Rate 0.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # ML1K11
- Zoro # G0604022
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Length | 1-17/64" |
Overall Length | 1 17/64 in |
Coupling Size | 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, HK Series, 316 Stainless Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 3.03 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D693)
- TIMKEN TIM-30204, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30204 (30204)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (40)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL3K21)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL8KP36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C4-4FV)
- Hansen Hydraulic Hoses & Fittings