Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL8T36
Zoro # G0698872
product price: $84.12
/ea
Free Shipping & Returns
$84.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
- Coupler Flow Rate 110.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # LL8T36
- Zoro # G0698872
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 2 7/32 in |
Length | 2-7/32" |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 416.4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth (35BS36H X 3/4)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (40)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S15)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SVHC6-6M)
- Hansen Hydraulic Hoses & Fittings