Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL6T31
Zoro # G0698644
product price: $55.73
/ea
$55.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 60.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # LL6T31
- Zoro # G0698644
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 2 1/64 in |
Length | 2-1/64" |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 227.12 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- PIX NORTH AMERICA Fhp V-Belts 4L270 (A25)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFP75UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T30)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP)
- Hansen Hydraulic Quick Couplers