Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL4T25
Zoro # G0698836
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
- Coupler Flow Rate 20.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # LL4T25
- Zoro # G0698836
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 2 1/64 in |
Length | 2-1/64" |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 3,600 psi, Max. Flow Rate 75.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- FESTO Standards-Based Cylinder DSBG-40-125-PPVA-N3 (DSBG-40-125-PPVA-N3)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2R15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- Hansen Hydraulic Quick Couplers