Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL3T21
Zoro # G0698915
$29.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 14.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # LL3T21
- Zoro # G0698915
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-5/8" |
Overall Length | 1 5/8 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 6,300 psi, Max. Flow Rate 53 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 1/8 in.x5/32 in., TubexTube (KQ2H01-03A)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Blue Case (RO365B-02)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2K16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4F)
- Hansen Hydraulic Quick Couplers