Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL3S21
Zoro # G0698678
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 14.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # LL3S21
- Zoro # G0698678
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-19/32" |
Overall Length | 1 19/32 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, 303 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 6,300 psi, Max. Flow Rate 53 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Sealed (6000 2RS)
- TSUBAKI Clutch Cam 0.74In 1.85In 1In 52Ft-Lb, BUS204 (BUS204)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD (45DU10)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8KP16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2H6)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (5610-8-10S)
- Hansen Hydraulic Hoses & Fittings