Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL2T16
Zoro # G0698504
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 6.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # LL2T16
- Zoro # G0698504
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 29/64 in |
Length | 1-29/64" |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals (15120)
- LDI INDUSTRIES Reservoir, Oil, 5/8 Oz (RDF101-01)
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- ARMSTRONG R47363-001 208/230V 1/4 Hp 1075 (R47363-001)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (40)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-10)
- Hansen Hydraulic Hoses & Fittings