Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL1T10
Zoro # G0698416
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
- Coupler Flow Rate 2.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # LL1T10
- Zoro # G0698416
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Overall Length | 1 1/16 in |
Length | 1-1/16" |
Coupling Size | 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1/8 in, Male, Max. Working Pressure @ 70 F 4,200 psi, Max. Flow Rate 7.57 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Eaton Hydraulics 60540-000 Char-Lynn Hydraulic Motor Seal Kit 60540000 (253007)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- DAYTON BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (6A125)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T35)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML1K11)
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2H6)
- PROLUBE Swivel Coupler, 360 Degree, 6000 psi (44911)
- Hansen Hydraulic Quick Couplers