Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL1S10
Zoro # G0698942
product price: $45.33
/ea
$45.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
- Coupler Flow Rate 2.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # LL1S10
- Zoro # G0698942
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Length | 1-1/16" |
Overall Length | 1 1/16 in |
Coupling Size | 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, 303 Stainless Steel, Coupling Size 1/8 in, Male, Max. Working Pressure @ 70 F 4,200 psi, Max. Flow Rate 7.57 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6013A, Deep Groove Ball Bear, Single Row 90140Mm (6013A)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- MILWAUKEE TOOL Bucket Hanger for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2776)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFP50)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2H16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S15)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4)
- Hansen Hydraulic Quick Couplers